

€13.78/ meterexcl. VAT
€16.67incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Series | KR |
Type | Z/10 |
Height | 6 mm |
Width (top) | 10 mm |
Material | Polyurethane |
Shore hardness | 88 |
Colour | Green |
Tensile Cord | Aramid |
Minimum disc diameter | 70 mm |