

€19.71/ meterexcl. VAT
€23.85incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Series | KR |
Type | B/17 |
Height | 11 mm |
Width (top) | 17 mm |
Material | Polyurethane |
Shore hardness | 84 |
Colour | Transparent |
Minimum disc diameter | 110 mm |