

€35.78/ meterexcl. VAT
€43.29incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Series | KR |
Type | C/22 |
Height | 14 mm |
Width (top) | 22 mm |
Material | Polyurethane |
Shore hardness | 84 |
Colour | Orange |
Tensile Cord | Polyester |
Minimum disc diameter | 160 mm |