BEHA

BEHA V-Belt PU 84 Shore A orange with polyester cord PU80A KR 17X11B G FD ZP-3 OR

  • ERIKS:12988940
Image 1
Save to list

€21.20/ meterexcl. VAT

€25.65incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Series
KR
Type
B/17
Height
11 mm
Width (top)
17 mm
Material
Polyurethane
Shore hardness
84
Colour
Orange
Tensile Cord
Polyester
Minimum disc diameter
120 mm