

€2.76/ meterexcl. VAT
€3.34incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Series | KR |
Type | Y/6 |
Height | 4 mm |
Width (top) | 6 mm |
Material | Polyurethane |
Shore hardness | 84 |
Colour | Orange |
Minimum disc diameter | 40 mm |