

€21.17/ meterexcl. VAT
€25.62incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Series | KR |
Type | A/13 |
Height | 8 mm |
Width (top) | 13 mm |
Material | Polyurethane |
Shore hardness | 84 |
Colour | Blue |
Minimum disc diameter | 85 mm |