

€2.98/ meterexcl. VAT
€3.61incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Series | KR |
Type | Y/6 |
Height | 4 mm |
Width (top) | 6 mm |
Material | Polyurethane |
Shore hardness | 80 |
Colour | Blue |
Minimum disc diameter | 35 mm |