

€8.35/ meterexcl. VAT
€10.10incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Series | KR |
Type | Z/10 |
Height | 6 mm |
Width (top) | 10 mm |
Material | Polyurethane |
Shore hardness | 80 |
Colour | Red |
Minimum disc diameter | 50 mm |