

€25.61/ meterexcl. VAT
€30.99incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Series | KR |
Type | B/17 |
Height | 11 mm |
Width (top) | 17 mm |
Material | Polyurethane |
Shore hardness | 80 |
Colour | Orange |
Tensile Cord | PU, glass-fiber reinforced |
Minimum disc diameter | 140 mm |