

€20.12/ meterexcl. VAT
€24.35incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Series | KR |
Type | A/13 |
Height | 8 mm |
Width (top) | 13 mm |
Material | Polyurethane |
Shore hardness | 80 |
Colour | Orange |
Tensile Cord | PU, glass-fiber reinforced |
Minimum disc diameter | 100 mm |