

€31.58/ meterexcl. VAT
€38.21incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Series | KR |
Type | 16.35x11.3 |
Height | 11.3 mm |
Width (top) | 17 mm |
Material | Polyester |
Hardness | 55 |
Colour | Blue |
Minimum disc diameter | 175 mm |