

€24.41/ meterexcl. VAT
€29.54incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Series | KR |
Type | C/22 |
Height | 14 mm |
Width (top) | 22 mm |
Material | Polyester |
Hardness | 55 |
Colour | Beige |
Tensile Cord | Polyester |
Minimum disc diameter | 250 mm |