

€14.66/ meterexcl. VAT
€17.74incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Series | KR |
Type | B/17 |
Height | 11 mm |
Width (top) | 17 mm |
Material | Polyester |
Hardness | 55 |
Colour | Beige |
Tensile Cord | Polyester |
Minimum disc diameter | 180 mm |