

€25.23/ meterexcl. VAT
€30.53incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Series | SR |
Type | B/17 |
Height | 11 mm |
Width (top) | 17 mm |
Material | Polyester |
Hardness | 55 |
Colour | Beige |
Minimum disc diameter | 180 mm |