BEHA

BEHA Polyurethane round section belt with tension cord 92 ShA white smooth Ø 20mm

  • ERIKS:12988801
Image 1
Save to list

€22.97/ meterexcl. VAT

€27.79incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
20 mm
Shore hardness
92
Colour
White
Tensile Cord
Polyester
Surface structure
Smooth
Material
Polyurethane