BEHA

BEHA Polyurethane round section belt with tension cord 92 ShA white smooth Ø 12.5mm

  • ERIKS:12988798
Image 1
Save to list

€12.44/ meterexcl. VAT

€15.05incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
12.5 mm
Shore hardness
92
Colour
White
Tensile Cord
Polyester
Surface structure
Smooth
Material
Polyurethane