BEHA

BEHA Polyurethane round section belt with tension cord 88 ShA ultramarine blue smooth Ø 15mm

  • ERIKS:12988765
Image 1
Save to list

€17.23/ meterexcl. VAT

€20.85incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
15 mm
Shore hardness
88
Colour
Blue
Tensile Cord
PU, glass-fiber reinforced
Surface structure
Smooth
Material
Polyurethane