BEHA

BEHA Polyurethane round section belt with tension cord 88 ShA ultramarine blue rough Ø 12.5mm

  • ERIKS:12988771
Image 1
Save to list

€14.92/ meterexcl. VAT

€18.05incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
12.5 mm
Shore hardness
88
Colour
Blue
Tensile Cord
PU, glass-fiber reinforced
Surface structure
Rough
Material
Polyurethane