BEHA

BEHA Polyurethane round section belt with tension cord 88 ShA ultramarine blue rough Ø 10mm

  • ERIKS:12988769
Image 1
Save to list

€8.03/ meterexcl. VAT

€9.72incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
10 mm
Shore hardness
88
Colour
Blue
Tensile Cord
PU, glass-fiber reinforced
Surface structure
Rough
Material
Polyurethane
Spare parts & accessories
Product Image

BEHA Belt Cutters AS 02

  • Eriks:12989131
  • Manufacturer:FBWAS02

€37.71/ pieceexcl. VAT

€45.63incl. VAT

Estimated delivery date - 13/11/2026