BEHA

BEHA Polyurethane round section belt with tension cord 88 ShA sapphire blue smooth Ø 15mm

  • ERIKS:12988544
Image 1
Save to list

€16.77/ meterexcl. VAT

€20.29incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
15 mm
Shore hardness
88
Colour
Blue
Tensile Cord
Polyester
Surface structure
Smooth
Material
Polyurethane