BEHA

BEHA Polyurethane round section belt with tension cord 88 ShA sapphire blue smooth Ø 14.3mm

  • ERIKS:12988543
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 12/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
14.3 mm
Shore hardness
88
Colour
Blue
Tensile Cord
Polyester
Surface structure
Smooth
Material
Polyurethane