

€3.79/ meterexcl. VAT
€4.59incl. VAT
Sold per: 0.001Min. order: 0.001
38 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Diameter | 6 mm |
Shore hardness | 88 |
Colour | Green |
Tensile Cord | Aramid |
Surface structure | Rough |
Material | Polyurethane |
€37.71/ pieceexcl. VAT
€45.63incl. VAT
Estimated delivery date - 12/11/2026