BEHA

BEHA Polyurethane round section belt with tension cord 88 ShA green rough Ø 20mm

  • ERIKS:12988788
Image 1
Save to list

€24.80/ meterexcl. VAT

€30.01incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
20 mm
Shore hardness
88
Colour
Green
Tensile Cord
Aramid
Surface structure
Rough
Material
Polyurethane