

€29.39/ meterexcl. VAT
€35.56incl. VAT
Sold per: 50Min. order: 50
45 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Diameter | 15 mm |
Shore hardness | 88 |
Colour | Green |
Tensile Cord | Aramid |
Surface structure | Rough |
Material | Polyurethane |