BEHA

BEHA Polyurethane round section belt with tension cord 88 ShA green rough Ø 12.7mm

  • ERIKS:12988784
Image 1
Save to list

€13.10/ meterexcl. VAT

€15.85incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
12.7 mm
Shore hardness
88
Colour
Green
Tensile Cord
Aramid
Surface structure
Rough
Material
Polyurethane