

€5.92/ meterexcl. VAT
€7.16incl. VAT
Sold per: 100Min. order: 100
52 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Diameter | 8 mm |
Shore hardness | 88 |
Colour | Blue |
Tensile Cord | None |
Surface structure | Smooth |
Material | Polyurethane |
€37.71/ pieceexcl. VAT
€45.63incl. VAT
Estimated delivery date - 12/11/2026