BEHA

BEHA Polyurethane round section belt 88 ShA sapphire blue smooth Ø 5mm

  • ERIKS:12988519
Image 1
Save to list

€1.50/ meterexcl. VAT

€1.82incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
5 mm
Shore hardness
88
Colour
Blue
Tensile Cord
None
Surface structure
Smooth
Material
Polyurethane
Spare parts & accessories
Product Image

BEHA Belt Cutters AS 02

  • Eriks:12989131
  • Manufacturer:FBWAS02

€37.71/ pieceexcl. VAT

€45.63incl. VAT

Estimated delivery date - 12/11/2026