

€1.57/ meterexcl. VAT
€1.90incl. VAT
Sold per: 200Min. order: 200
92 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Diameter | 4 mm |
Shore hardness | 88 |
Colour | Blue |
Tensile Cord | None |
Surface structure | Rough |
Material | Polyurethane |
€37.71/ pieceexcl. VAT
€45.63incl. VAT
Estimated delivery date - 10/11/2026