

€1.41/ meterexcl. VAT
€1.71incl. VAT
Sold per: 0.01Min. order: 0.01
393 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Diameter | 2 mm |
Shore hardness | 88 |
Colour | Green |
Tensile Cord | None |
Surface structure | Smooth |
Material | Polyurethane |
€37.71/ pieceexcl. VAT
€45.63incl. VAT
Estimated delivery date - 11/11/2026