BEHA

BEHA Polyurethane round section belt 88 ShA green smooth Ø 20mm

  • ERIKS:12988660
Image 1
Save to list

€17.93/ meterexcl. VAT

€21.70incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
20 mm
Shore hardness
88
Colour
Green
Tensile Cord
None
Surface structure
Smooth
Material
Polyurethane