BEHA

BEHA Polyurethane round section belt 88 ShA green smooth Ø 12.5mm

  • ERIKS:12988657
Image 1
Save to list

€8.85/ meterexcl. VAT

€10.71incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
12.5 mm
Shore hardness
88
Colour
Green
Tensile Cord
None
Surface structure
Smooth
Material
Polyurethane