

€9.86/ meterexcl. VAT
€11.93incl. VAT
Sold per: 0.001Min. order: 0.001
10 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Diameter | 10 mm |
Shore hardness | 88 |
Colour | Green |
Tensile Cord | None |
Surface structure | Smooth |
Material | Polyurethane |
€37.71/ pieceexcl. VAT
€45.63incl. VAT
Estimated delivery date - 11/11/2026