BEHA

BEHA Polyurethane round section belt 88 ShA green rough Ø 18mm

  • ERIKS:12988676
Image 1
Save to list

€16.10/ meterexcl. VAT

€19.48incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
18 mm
Shore hardness
88
Colour
Green
Tensile Cord
None
Surface structure
Rough
Material
Polyurethane