

€2.50/ meterexcl. VAT
€3.03incl. VAT
234 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Diameter | 4 mm |
Shore hardness | 84 |
Colour | Blue |
Tensile Cord | None |
Surface structure | Smooth |
Material | Polyurethane |
€37.71/ pieceexcl. VAT
€45.63incl. VAT
Estimated delivery date - 29/10/2026