BEHA

BEHA Polyurethane round section belt 84 ShA ultramarine blue smooth Ø 15mm

  • ERIKS:12988486
Image 1
Save to list

€13.68/ meterexcl. VAT

€16.55incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
15 mm
Shore hardness
84
Colour
Blue
Tensile Cord
None
Surface structure
Smooth
Material
Polyurethane