BEHA

BEHA Polyurethane round section belt 84 ShA ultramarine blue lightly roughened Ø 9.5mm

  • ERIKS:12988496
Image 1
Save to list

€4.44/ meterexcl. VAT

€5.37incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
9.5 mm
Shore hardness
84
Colour
Blue
Tensile Cord
None
Surface structure
Rough
Material
Polyurethane
Spare parts & accessories
Product Image

BEHA Belt Cutters AS 02

  • Eriks:12989131
  • Manufacturer:FBWAS02

€37.71/ pieceexcl. VAT

€45.63incl. VAT

Estimated delivery date - 12/11/2026