

€3.16/ meterexcl. VAT
€3.82incl. VAT
80 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Diameter | 5 mm |
Shore hardness | 84 |
Colour | Transparent |
Tensile Cord | None |
Surface structure | Smooth |
Material | Polyurethane |
€37.71/ pieceexcl. VAT
€45.63incl. VAT
Estimated delivery date - 10/11/2026