BEHA

BEHA Polyurethane round section belt 84 ShA transparent smooth Ø 18mm

  • ERIKS:12988622
Image 1
Save to list

€16.10/ meterexcl. VAT

€19.48incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
18 mm
Shore hardness
84
Colour
Transparent
Tensile Cord
None
Surface structure
Smooth
Material
Polyurethane