BEHA

BEHA Polyurethane round section belt 84 ShA orange smooth Ø 7mm

  • ERIKS:12988634
Image 1
Save to list

€2.85/ meterexcl. VAT

€3.45incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
7 mm
Shore hardness
84
Colour
Orange
Tensile Cord
None
Surface structure
Smooth
Material
Polyurethane
Spare parts & accessories
Product Image

BEHA Belt Cutters AS 02

  • Eriks:12989131
  • Manufacturer:FBWAS02

€37.71/ pieceexcl. VAT

€45.63incl. VAT

Estimated delivery date - 10/11/2026