BEHA

BEHA Polyurethane round section belt 84 ShA orange smooth Ø 15.9mm

  • ERIKS:12988643
Image 1
Save to list

€16.10/ meterexcl. VAT

€19.48incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
15.9 mm
Shore hardness
84
Colour
Orange
Tensile Cord
None
Surface structure
Smooth
Material
Polyurethane