BEHA

BEHA Polyurethane round section belt 84 ShA orange smooth Ø 14.3mm

  • ERIKS:12988642
Image 1
Save to list

€9.40/ meterexcl. VAT

€11.37incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
14.3 mm
Shore hardness
84
Colour
Orange
Tensile Cord
None
Surface structure
Smooth
Material
Polyurethane