BEHA

BEHA Polyurethane round section belt 84 ShA capri blue smooth SAFE detectable Ø 12.5mm

  • ERIKS:12988513
Image 1
Save to list

€14.36/ meterexcl. VAT

€17.38incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
12.5 mm
Shore hardness
84
Colour
Blue
Tensile Cord
None
Surface structure
Smooth
Material
Polyurethane