BEHA

BEHA Polyurethane round section belt 80 ShA red smooth Ø 6mm

  • ERIKS:12988586
Image 1
Save to list

€4.23/ meterexcl. VAT

€5.12incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
6 mm
Shore hardness
80
Colour
Red
Tensile Cord
None
Surface structure
Smooth
Material
Polyurethane
Spare parts & accessories
Product Image

BEHA Belt Cutters AS 02

  • Eriks:12989131
  • Manufacturer:FBWAS02

€37.71/ pieceexcl. VAT

€45.63incl. VAT

Estimated delivery date - 11/11/2026