BEHA

BEHA Polyurethane round section belt 80 ShA red smooth Ø 20mm

  • ERIKS:12988596
Image 1
Save to list

€17.95/ meterexcl. VAT

€21.72incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
20 mm
Shore hardness
80
Colour
Red
Tensile Cord
None
Surface structure
Smooth
Material
Polyurethane