BEHA

BEHA Polyurethane round section belt 80 ShA Plus orange mat Ø 4.8mm

  • ERIKS:12988600
Image 1
Save to list

€1.74/ meterexcl. VAT

€2.11incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
4.8 mm
Shore hardness
80
Colour
Orange
Tensile Cord
None
Surface structure
Matt
Material
Polyurethane
Spare parts & accessories
Product Image

BEHA Belt Cutters AS 02

  • Eriks:12989131
  • Manufacturer:FBWAS02

€37.71/ pieceexcl. VAT

€45.63incl. VAT

Estimated delivery date - 11/11/2026