

€4.91/ meterexcl. VAT
€5.94incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Diameter | 6.3 mm |
Shore hardness | 92 |
Colour | White |
Tensile Cord | None |
Surface structure | Smooth |
Material | Polyurethane |
Internal diameter | 2.5 mm |
€0.36/ pieceexcl. VAT
€0.44incl. VAT
277 In stock - Estimated delivery date 09/11/2026€37.71/ pieceexcl. VAT
€45.63incl. VAT
Estimated delivery date - 12/11/2026