BEHA

BEHA Polyurethane hollow round section belt 88 ShA yellow smooth Ø 8mm

  • ERIKS:12988842
Image 1
Save to list

€7.75/ meterexcl. VAT

€9.38incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
8 mm
Shore hardness
88
Colour
Yellow
Tensile Cord
None
Surface structure
Smooth
Material
Polyurethane
Internal diameter
3.2 mm
Spare parts & accessories
Product Image

BEHA Roundbelt connector D 8,0 mm

  • Eriks:12989116
  • Manufacturer:FBN080N

€0.50/ pieceexcl. VAT

€0.61incl. VAT

39 In stock - Estimated delivery date 09/11/2026
Product Image

BEHA Belt Cutters AS 02

  • Eriks:12989131
  • Manufacturer:FBWAS02

€37.71/ pieceexcl. VAT

€45.63incl. VAT

Estimated delivery date - 12/11/2026