

€2.94/ meterexcl. VAT
€3.56incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Diameter | 4.8 mm |
Shore hardness | 88 |
Colour | Yellow |
Tensile Cord | None |
Surface structure | Smooth |
Material | Polyurethane |
Internal diameter | 1.8 mm |
€0.61/ pieceexcl. VAT
€0.74incl. VAT
396 In stock - Estimated delivery date 09/11/2026€37.71/ pieceexcl. VAT
€45.63incl. VAT
Estimated delivery date - 12/11/2026