

€8.64/ meterexcl. VAT
€10.45incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Diameter | 8 mm |
Shore hardness | 88 |
Colour | Blue |
Tensile Cord | None |
Surface structure | Smooth |
Material | Polyurethane |
Internal diameter | 3.2 mm |
€0.50/ pieceexcl. VAT
€0.61incl. VAT
39 In stock - Estimated delivery date 10/11/2026€37.71/ pieceexcl. VAT
€45.63incl. VAT
Estimated delivery date - 12/11/2026