BEHA

BEHA Polyurethane hollow round section belt 88 ShA green rough Ø 9.5mm

  • ERIKS:12988837
Image 1
Save to list

€10.58/ meterexcl. VAT

€12.80incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
9.5 mm
Shore hardness
88
Colour
Green
Tensile Cord
None
Surface structure
Rough
Material
Polyurethane
Internal diameter
3.8 mm
Spare parts & accessories
Product Image

BEHA Hollow Round Belt Connector Ø 9,5 mm

  • Eriks:12989117
  • Manufacturer:FBN095

€0.77/ pieceexcl. VAT

€0.93incl. VAT

407 In stock - Estimated delivery date 09/11/2026
Product Image

BEHA Belt Cutters AS 02

  • Eriks:12989131
  • Manufacturer:FBWAS02

€37.71/ pieceexcl. VAT

€45.63incl. VAT

Estimated delivery date - 12/11/2026